Zoro Homepage

IEC Miniature Contactor 9 A

  • Mfr # CA8-09-M40-120

  • Zoro # G715378040


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
4
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8-09-M40-120
Zoro #
G715378040
UPC #
886739520503
Country of Origin
Switzerland

Details

Number of Poles
4
Number of Auxillary Contacts
4

Description

The SPRECHER & SCHUH - IEC Miniature Contactor 9 A is a type of IEC Magnetic Contactors. This industrial tool is rated for operation within specified current ranges and is suitable for a variety of commercial applications as per the product specifications. It falls under the most granular item type within its product category, indicating its specific functionality.

Key features based on attributes include:

  • Number of Auxiliary Contacts: With four auxiliary contacts, this contactor provides multiple points for electrical connection or control.
  • Number of Poles: The unit has 4250 poles as per its design specification, enabling it to potentially switch multiple circuits at once depending on system requirements and conditions.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.