
MINICB 10A CRV-D 2-POLE UL489
Mfr # L9-10/2/D
Zoro # G415378265
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
AC Voltage Rating
480Y/277V AC
DC Voltage Rating
96V DC
Depth
35 mm
Curve Type
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9-10/2/D
Zoro #
G415378265
UPC #
884951440616
Country of Origin
Germany
Dimensions
Depth
35 mm
Width
111 mm
Height
69 mm
Details
Number of Poles
2
AC Voltage Rating
480Y/277V AC
DC Voltage Rating
96V DC
Curve Type
D
Amps
10A
Circuit Breaker Type
Miniature
Item
Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.