
MINICB 1A CURVE-D 3-POLE UL489
Mfr # L9-1/3/D
Zoro # G315378501
product price: $578.99
/ea
Free Shipping & Returns
Key Features
Width
111 mm
Depth
52.5 mm
Amps
1A
Height
69 mm
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9-1/3/D
Zoro #
G315378501
UPC #
884951440579
Country of Origin
Germany
Dimensions
Width
111 mm
Depth
52.5 mm
Height
69 mm
Details
Amps
1A
Circuit Breaker Type
Miniature
Curve Type
D
AC Voltage Rating
480Y/277V AC
Number of Poles
3
Item
Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.