
MINICB 25A CRV-C 3-POLE UL489
Mfr # L9-25/3/C
Zoro # G015378337
product price: $612.99
/ea
Free Shipping & Returns
Key Features
Depth
52.5 mm
Width
111 mm
Number of Poles
3
Height
69 mm
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9-25/3/C
Zoro #
G015378337
UPC #
884951440982
Country of Origin
Germany
Dimensions
Depth
52.5 mm
Width
111 mm
Height
69 mm
Details
Number of Poles
3
Circuit Breaker Type
Miniature
Amps
25A
Item
Circuit Breaker
Curve Type
C
AC Voltage Rating
480Y/277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.