
MINICB 35A CRV-C 1-POLE UL489
Mfr # L9-35/1/C
Zoro # G615378478
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Height
69 mm
Circuit Breaker Type
Miniature
AC Voltage Rating
277V AC
Number of Poles
1
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9-35/1/C
Zoro #
G615378478
UPC #
884951441187
Country of Origin
Germany
Dimensions
Height
69 mm
Depth
17.5 mm
Width
111 mm
Details
Circuit Breaker Type
Miniature
AC Voltage Rating
277V AC
Number of Poles
1
Curve Type
C
DC Voltage Rating
48V DC
Amps
35A
Item
Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.