
MINICB 3A CURVE-C 1-POLE UL489
Mfr # L9-3/1/C
Zoro # G115377988
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Miniature
Number of Poles
1
Height
69 mm
DC Voltage Rating
48V DC
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9-3/1/C
Zoro #
G115377988
UPC #
884951441002
Country of Origin
Germany
Dimensions
Height
69 mm
Width
111 mm
Depth
17.5 mm
Details
Circuit Breaker Type
Miniature
Number of Poles
1
DC Voltage Rating
48V DC
Curve Type
C
Item
Circuit Breaker
Amps
3A
AC Voltage Rating
277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.