
MINICB 50A CRV-C 1-POLE UL489
Mfr # L9-50/1/C
Zoro # G515378196
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
1
Height
69 mm
Amps
50A
AC Voltage Rating
277V AC
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9-50/1/C
Zoro #
G515378196
UPC #
884951441422
Country of Origin
Germany
Dimensions
Height
69 mm
Width
111 mm
Depth
17.5 mm
Details
Number of Poles
1
Amps
50A
AC Voltage Rating
277V AC
Curve Type
C
DC Voltage Rating
48V DC
Item
Circuit Breaker
Circuit Breaker Type
Miniature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.