
MINICB 5A CURVE-C 2-POLE UL489
Mfr # L9-5/2/C
Zoro # G615378218
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Depth
35 mm
Height
69 mm
Width
111 mm
DC Voltage Rating
96V DC
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9-5/2/C
Zoro #
G615378218
UPC #
884951441385
Country of Origin
Germany
Dimensions
Depth
35 mm
Height
69 mm
Width
111 mm
Details
DC Voltage Rating
96V DC
Curve Type
C
Amps
5A
Circuit Breaker Type
Miniature
AC Voltage Rating
480Y/277V AC
Item
Circuit Breaker
Number of Poles
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.