Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINICB 60A CRV-D 3-POLE UL489

  • Mfr # L9-60/3/D

  • Zoro # G815378025


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Amps
60A
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature
Height
69 mm
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9-60/3/D
Zoro #
G815378025
UPC #
884951441590
Country of Origin
Germany

Dimensions

Height
69 mm
Depth
52.5 mm
Width
111 mm

Details

Amps
60A
AC Voltage Rating
240V AC
Item
Circuit Breaker
Circuit Breaker Type
Miniature
Number of Poles
3
Curve Type
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.