Zoro Homepage

2.2 gpm Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass

  • Mfr # 1502005

  • Zoro # G2151556


product price: $5.15
/ea

Key Features

Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Flow Rate
2.2 gpm
Flow Outlet Type
Spring-Flo
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502005
Zoro #
G2151556
UPC #
-
Country of Origin
United States

Dimensions

Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Connection Size
15/16"-27, 55/64"-27

Details

Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Spring-Flo
Finish
Chrome
Standards
NSF 61
Material
Brass
Material of Construction
Brass
Product Type
Outlet
Flow Rate - Maximum
2.2 gpm
Flow Type
Aerated
Connection Gender
Dual
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Temperature - Maximum
140 Degrees F
Pressure - Maximum
90 psi
Vandal Resistance
Not Vandal-Resistant

Description

Outlet, Thread Size Type Dual, Thread Size 15/16 in - 27, 55/64 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Spring-Flo, Chrome Finish, Standards NSF 61

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.