2.2 gpm Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK
Mfr # 1502003
Zoro # G2151626
product price: $21.85
/pk 6, $3.64/eaSold in multiples of 25 for $546.25
Key Features
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Flow Rate
2.2 gpm
Flow Outlet Type
Spring-Flo
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1502003
Zoro #
G2151626
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Connection Size
15/16"-27, 55/64"-27
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Spring-Flo
Finish
Chrome
Standards
NSF 61
Material
Brass
Material of Construction
Brass
Connection Gender
Dual
Flow Type
Aerated
Flow Rate - Maximum
2.2 gpm
Product Type
Outlet
Vandal Resistance
Not Vandal-Resistant
Pressure - Maximum
90 psi
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Temperature - Maximum
140 Degrees F
Description
Outlet, Thread Size Type Dual, Thread Size 15/16 in - 27, 55/64 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Spring-Flo, Chrome Finish, Standards NSF 61, Package Quantity 6
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.