Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Vessel Only, 4L

  • Mfr # 511-5/4

  • Zoro # G8101475


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Clear
Height
9 in
Width
7 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
511-5/4
Zoro #
G8101475
UPC #
-
Country of Origin
China

Dimensions

Height
9 in
Width
7 in
Depth
7 in
Overall Height
9 in
Overall Width
7 in
Overall Depth
7 in

Details

Item
Acrylic Vessel For Beverage Dispenser
Capacity
1.1 gal
Material
Acrylic
Color
Clear
Shape
Round
Number of Dispensers
1

Description

Acrylic Vessel For Beverage Dispenser, Capacity 1.1 gal, Shape Round, Color Clear, Overall Height 9 in, Overall Width 7 in, Overall Depth 7 in, Number of Dispensers 1, Material Acrylic, Maximum Cup Height Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.