Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Vessel Only, 7L

  • Mfr # 511-5/7

  • Zoro # G7935033


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Clear
Width
8 in
Height
12 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
511-5/7
Zoro #
G7935033
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Height
12 in
Depth
8 in
Overall Height
12 in
Overall Depth
8 in
Overall Width
8 in

Details

Item
Acrylic Vessel For Beverage Dispenser
Capacity
1.8 gal
Material
Acrylic
Color
Clear
Shape
Round
Number of Dispensers
1

Description

Acrylic Vessel For Beverage Dispenser, Capacity 1.8 gal, Shape Round, Color Clear, Overall Height 12 in, Overall Width 8 in, Overall Depth 8 in, Number of Dispensers 1, Material Acrylic, Maximum Cup Height Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.