Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berverage Server Lid, Black/Red, PK6

  • Mfr # E598-7*6

  • Zoro # G7854786


product price: $101.99
/pk 6, $17.00/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
Sigma Beverage Servers
NSF Certified
No
Lid Connection Type
Screw On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E598-7*6
Zoro #
G7854786
UPC #
-
Country of Origin
China

Details

Item
Beverage Server Replacement Lid
Material
Stainless Steel
Color
Red/Silver
For Use With
Sigma Beverage Servers
NSF Certified
No
Lid Connection Type
Screw On

Description

Beverage Server Replacement Lid, Product Type Beverage Server Replacement Lid, Material Stainless Steel, Color Red/Silver, For Use With Sigma Beverage Servers, Lid Connection Type Screw On, NSF Certified No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.