Bumper/Suction Cup For Buffet Server
Mfr # E237
Zoro # G3485076
product price: $13.15
/eaKey Features
Dimensions
2 in
Material
Rubber
Color
Translucent
For Use With
Round/Square Buffet Servers
Product Type
Bumper/Suction Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E237
Zoro #
G3485076
UPC #
-
Country of Origin
China
Dimensions
Dimensions
2 in
Overall Length
2 in
Details
Item
Bumper/Suction Cup
Material
Rubber
Color
Translucent
For Use With
Round/Square Buffet Servers
Product Type
Bumper/Suction Cup
Description
Bumper/Suction Cup, Product Type Bumper/Suction Cup, Color Translucent, Overall Length 2 in, For Use With Round/Square Buffet Servers, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.