Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2793-6
Zoro #
G7958273
UPC #
-
Country of Origin
China
Dimensions
Overall Height
27 in
Overall Depth
18 in
Overall Width
24 in
Details
Item
Carving Station
Number of Lamps
2
Includes
Dual Heat Lamp w/Cord and Plug, Frame w/Granite Board
Voltage
110 V
Construction
Polished Stainless Steel/Granite
Wattage
2x250
Material
Stainless Steel
Drip Pan Included
No
NSF Certified
No
Heated Base
No
Description
Carving Station, Material Stainless Steel, Number of Lamps 2, Drip Pan Included No, Overall Depth 18 in, Overall Width 24 in, Overall Height 27 in, Heated Base No, Includes Dual Heat Lamp with Cord and Plug, Frame with Granite Board, Product Type Carving Station, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.