Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Heat Lamp, Satin Finish, SS

  • Mfr # 2792-5

  • Zoro # G8249753


product price: $2,770.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Depth (In.)
10.7 in
Includes
Shatterproof Bulbs
Width (In.)
7.9 in
Number of Bulbs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2792-5
Zoro #
G8249753
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
10.7 in
Width (In.)
7.9 in
Height (In.)
27 in
Overall Height
27 in
Overall Width
7 9/10 in
Depth
10 7/10 in

Details

Material
Stainless Steel
Item
Heat Lamp
Includes
Shatterproof Bulbs
Number of Bulbs
2
Type
Satin Finish
For Use With
Spring USA Carving Stations, Warming Tray
Product Type
Pivot Head Heat Lamp
NSF Certified
No
Finish
Brushed

Description

Heat Lamp, Number of Bulbs 2, Overall Height 27 in, Product Type Pivot Head Heat Lamp, Depth 10 7/10 in, Finish Brushed, For Use With Spring USA Carving Stations, Warming Tray, Includes Shatterproof Bulbs, Material Stainless Steel, Overall Width 7 9/10 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.