Zoro Homepage

Drop-In Roll-Top Chafer, Chrome Accents

  • Mfr # 2546-6A

  • Zoro # G8127427


product price: $3,789.99
/ea
Free Shipping & Returns

Key Features

Overall Dimensions
26 x 18 7/8 x 9 in
Material
Stainless Steel
Includes
Electric Heating Elements
Product Type
Rectangular Chafer
Overall Width
18 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2546-6A
Zoro #
G8127427
UPC #
-
Country of Origin
China

Dimensions

Overall Dimensions
26 x 18 7/8 x 9 in
Overall Width
18 7/8 in
Overall Length
26 in
Overall Height
9 in

Details

Item
Drop-In Roll-Top Chafer
Material
Stainless Steel
Includes
Electric Heating Elements
Product Type
Rectangular Chafer
Lid Attachment
Roll-Top
NSF Certified
Yes
Color
Silver
Dishwasher Safe
No
Capacity
9.8 qt

Description

Drop-In Roll-Top Chafer, Includes Electric Heating Elements, Overall Dimensions 26 x 18 7/8 x 9 in, Product Type Rectangular Chafer, Material Stainless Steel, Capacity 9.8 qt, Color Silver, Dishwasher Safe No, Lid Attachment Roll-Top, Overall Diameter Not Applicable, Overall Height 9 in, Overall Length 26 in, Overall Width 18 7/8 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.