Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Pan, Full Size, 9-7/8 qt.

  • Mfr # 522-66/11

  • Zoro # G8278751


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
12 7/8 in
Material
Stainless Steel
Pan Size
Full Size
Depth
2 1/2 in
Capacity
9.88 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-66/11
Zoro #
G8278751
UPC #
-
Country of Origin
China

Dimensions

Width
12 7/8 in
Pan Size
Full Size
Depth
2 1/2 in
Length
20 7/8 in
Overall Width
17 7/8 in
Overall Depth
2 1/2 in
Overall Length
20 7/8 in

Details

Item
Food Pan
Material
Stainless Steel
Capacity
9.88 qt
Gauge
1.8 ga
Color
Stainless Steel
Product Type
Food Pan
Pan Shape
Rectangular
Freezer Safe
No
Compatible Pan Type
Full Size
Oven Safe
Yes
Dishwasher Safe
Yes
NSF Certified
No
Anti-Jam
No

Description

Food Pan, Overall Depth 2 1/2 in, Overall Length 20 7/8 in, Pan Shape Rectangular, NSF Certified No, Overall Width 17 7/8 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 9.88 qt, Compatible Pan Type Full Size, Gauge 1.8 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.