Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Pan, Half Round, 8 qt., Type 5

  • Mfr # 510-66/35

  • Zoro # G8368622


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Width
13 3/4 in
Material
Stainless Steel
Pan Size
Half Round Type 5
Capacity
8 qt
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510-66/35
Zoro #
G8368622
UPC #
-
Country of Origin
China

Dimensions

Width
13 3/4 in
Pan Size
Half Round Type 5
Depth
3 in
Length
13 3/4 in
Overall Length
13 3/4 in
Overall Depth
3 in
Overall Width
13 3/4 in

Details

Item
Food Pan
Material
Stainless Steel
Capacity
8 qt
Gauge
18/10
Product Type
Food Pan
Dishwasher Safe
No
NSF Certified
No
Oven Safe
No
Compatible Pan Type
Half Size Round
Anti-Jam
No
Pan Shape
Round
Freezer Safe
No

Description

Food Pan, Overall Depth 3 in, Overall Length 13 3/4 in, Pan Shape Round, NSF Certified No, Overall Width 13 3/4 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 4.5 qt, Compatible Pan Type Half Size Round, Gauge 1.8 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.