Zoro Homepage

Food Pan, Half Size, 4-1/4 qt.

  • Mfr # 522-66/12

  • Zoro # G8230187


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Pan Size
Half Size
Width
10 1/2 in
Capacity
4.25 qt
Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-66/12
Zoro #
G8230187
UPC #
-
Country of Origin
China

Dimensions

Pan Size
Half Size
Width
10 1/2 in
Depth
2 1/2 in
Length
12 7/8 in
Overall Length
12 7/8 in
Overall Width
10 1/2 in
Overall Depth
2 1/2 in

Details

Item
Food Pan
Material
Stainless Steel
Capacity
4.25 qt
Gauge
18/10
Product Type
Food Pan
Compatible Pan Type
Half Size
NSF Certified
No
Dishwasher Safe
Yes
Anti-Jam
No
Pan Shape
Rectangular
Freezer Safe
No
Oven Safe
Yes

Description

Food Pan, Overall Depth 2 1/2 in, Overall Length 12 7/8 in, Pan Shape Rectangular, NSF Certified No, Overall Width 10 1/2 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 4.25 qt, Compatible Pan Type Half Size, Gauge 1.8 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.