Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
509-66/12L
Zoro #
G8210361
UPC #
-
Country of Origin
China
Dimensions
Pan Size
Half Size Long
Width
6 1/4 in
Depth
4 in
Length
20 7/8 in
Details
Item
Food Pan
Material
Stainless Steel
Capacity
6-7/8 Qt.
Gauge
18/10
Description
Food Pan, Capacity 6-7/8 Qt., Gauge 18/10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.