Zoro Homepage

Food Pan, Round, Porcelain, 5 qt.

  • Mfr # 9544/1

  • Zoro # G8140167


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Pan Size
Round
Material
Porcelain
Width
11 7/8 in
Capacity
5 qt
Depth
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9544/1
Zoro #
G8140167
UPC #
-
Country of Origin
Spain

Dimensions

Pan Size
Round
Width
11 7/8 in
Depth
1 3/4 in
Length
11 7/8 in
Overall Width
11 7/8 in
Overall Depth
1 3/4 in
Overall Length
11 7/8 in

Details

Item
Food Pan
Material
Porcelain
Capacity
5 qt
Product Type
Food Pan
Dishwasher Safe
Yes
Compatible Pan Type
Full Size
Oven Safe
Yes
Anti-Jam
No
NSF Certified
No
Freezer Safe
No
Pan Shape
Round

Description

Food Pan, Overall Depth 1 3/4 in, Overall Length 11 7/8 in, Pan Shape Round, NSF Certified No, Overall Width 11 7/8 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 5 qt, Compatible Pan Type Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.