Zoro Homepage

Galvanize Baffle Pre-Filter For AF350

  • Mfr # AF9879

  • Zoro # G8149364


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Color
Silver
Dimensions
12 x 12 in
For Use With
Mfr. No. AF350
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF9879
Zoro #
G8149364
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
12 x 12 in
Overall Width
12 in
Overall Height
12 in
Overall Length
12 in

Details

Item
Baffle Pre-Filter
Material
Galvanized Steel
Color
Silver
For Use With
Mfr. No. AF350
Product Type
Baffle Pre-Filter

Description

Baffle Pre-Filter, Product Type Baffle Pre-Filter, Color Silver, Overall Height 12 in, Overall Length 12 in, Overall Width 12 in, For Use With Mfr. No. AF350, Material Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.