Heat Lamp, Satin Finish, SS
Mfr # 2791-5
Zoro # G8272302
product price: $1,907.99
/ea
Free Shipping & Returns
Key Features
Number of Bulbs
1
Height (In.)
27 in
Depth (In.)
7.9 in
Type
Satin Finish
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2791-5
Zoro #
G8272302
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
27 in
Depth (In.)
7.9 in
Width (In.)
10.7 in
Depth
7 9/10 in
Overall Width
10 7/10 in
Overall Height
27 in
Details
Number of Bulbs
1
Type
Satin Finish
Material
Stainless Steel
For Use With
Spring USA Carving Stations, Warming Tray
Includes
Shatterproof Bulbs
Item
Heat Lamp
Product Type
Pivot Head Heat Lamp
NSF Certified
No
Finish
Brushed
Description
Heat Lamp, Number of Bulbs 1, Overall Height 27 in, Product Type Pivot Head Heat Lamp, Depth 7 9/10 in, Finish Brushed, For Use With Spring USA Carving Stations, Warming Tray, Includes Shatterproof Bulbs, Material Stainless Steel, Overall Width 10 7/10 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.