Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ind Cooking Range, Drop-In, 2600W/208V

  • Mfr # SM-261R

  • Zoro # G0094015


product price: $2,009.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V AC
Watts
2,600 W
Power Source
Electric
Color
Black
Number of Stations
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-261R
Zoro #
G0094015
UPC #
-
Country of Origin
China

Dimensions

Height
4 3/8 in
Length
12 5/8 in
Cord Length
7 ft
Overall Height
3 1/4 in
Overall Width
12 5/8 in
Overall Depth
13 3/8 in

Details

Item
Induction Cooking Range
Voltage
208V AC
Watts
2,600 W
Power Source
Electric
Color
Black
Number of Stations
1
Includes
Control Box, Cord, Plug
Amps
11.8 A
Display Type
Digital
Top Material
Tempered Glass
Plug Type
6-20P
Standards
cETL Listed, ETL, ETL-S to NSF-4, FCC, UL 197
Minimum Operating Temperature
110 Degrees F
Current
10.8 A
Weight
12 lb
Wattage
2,600 W
Maximum Operating Temperature
400 Degrees F

Description

Induction Cooking Range, Top Material Tempered Glass, Power Source Electric, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature 110 Degrees F, Overall Depth 13 3/8 in, Overall Height 3 1/4 in, Overall Width 12 5/8 in, Display Type Digital, Number of Stations 1, Voltage 208V AC, Cord Length 7 ft, Current 10.8 A, Includes Control Box, Cord, Plug, Plug Type 6-20P, Standards cETL Listed, ETL, ETL-S to NSF-4, FCC, UL 197, Wattage 2,600 W, Weight 12 lb

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.