Zoro Homepage

Ind Cooking Range, Drop-In/Portable, 5000W

  • Mfr # SM-251-2CR

  • Zoro # G0093990


product price: $3,369.99
/ea
Free Shipping & Returns

Key Features

Watts
5,000 W
Voltage
208V AC
Power Source
Electric
Color
Stainless Steel
Number of Stations
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-251-2CR
Zoro #
G0093990
UPC #
-
Country of Origin
China

Dimensions

Height
4 1/2 in
Length
28 in
Cord Length
7 ft
Overall Height
4 5/8 in
Overall Depth
18 1/8 in
Overall Width
28 in

Details

Item
Induction Cooking Range
Watts
5,000 W
Voltage
208V AC
Power Source
Electric
Color
Stainless Steel
Number of Stations
2
Includes
Control Box, Cord, Plug
Amps
30 A
Standards
cETL Listed, ETL, ETL-S to NSF-4, FCC, UL 197
Display Type
Digital
Plug Type
6-30P
Case Material
Stainless Steel
Top Material
Tempered Glass
Current
10.4 A
Wattage
2,500 W
Weight
29 lb
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
110 Degrees F

Description

Induction Cooking Range, Top Material Tempered Glass, Power Source Electric, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature 110 Degrees F, Overall Depth 18 1/8 in, Overall Height 4 5/8 in, Overall Width 28 in, Display Type Digital, Number of Stations 2, Voltage 208V AC, Case Material Stainless Steel, Cord Length 7 ft, Current 10.4 A, Includes Control Box, Cord, Plug, Plug Type 6-30P, Standards cETL Listed, ETL, ETL-S to NSF-4, FCC, UL 197, Wattage 2,500 W

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.