Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Menu Holder, Polished, PK12

  • Mfr # 321-6*12

  • Zoro # G8358953


product price: $235.99
/pk 12, $19.67/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Shape
Pyramid
Color
Silver
Length
3 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321-6*12
Zoro #
G8358953
UPC #
-
Country of Origin
China

Dimensions

Length
3 in
Width
3 in
Height
4 in
Overall Height
4 in
Overall Width
3 in
Overall Length
3 in

Details

Item
Menu Holder
Material
Stainless Steel
Shape
Pyramid
Color
Silver
Product Type
Triangular Menu Holder
Finish
Polished

Description

Menu Holder, Finish Polished, Product Type Triangular Menu Holder, Color Silver, Material Stainless Steel, Overall Height 4 in, Overall Length 3 in, Overall Width 3 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.