Zoro Homepage

Pizza Wheel, SS, 9 In

  • Mfr # M3505-88

  • Zoro # G8126991


product price: $59.65
/ea

Key Features

Handle Material
Stainless steel
Blade Length
4 in
NSF Certified
No
Body Material
Stainless steel
Number of Blades
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3505-88
Zoro #
G8126991
UPC #
-
Country of Origin
China

Dimensions

Blade Length
4 in
Blade Diameter
4 in

Details

Item
Pizza Cutter Wheel
Handle Material
Stainless steel
NSF Certified
No
Body Material
Stainless steel
Number of Blades
1

Description

Pizza Cutter Wheel, Handle Material Stainless Steel, Number of Handles 1, Number of Blades 1, Blade Length 4 in, Product Type Pizza Cutter Wheel, Blade Diameter 4 in, Blade Material Stainless Steel, Handle Color Silver, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.