Zoro Homepage

Portable Induction Range 220V, 2600 Watts

  • Mfr # SM-261C

  • Zoro # G8250812


product price: $2,059.99
/ea
Free Shipping & Returns

Key Features

Watts
2,600 W
Voltage
208V AC
Power Source
Electric
Number of Stations
1
Standards
cETL Listed, ETL, ETL-S to NSF-4, FCC, UL 197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-261C
Zoro #
G8250812
UPC #
-
Country of Origin
China

Dimensions

Cord Length
7 ft
Overall Height
4 in
Overall Depth
16 1/2 in
Overall Width
12 7/8 in

Details

Item
Portable Induction Range
Watts
2,600 W
Voltage
208V AC
Power Source
Electric
Number of Stations
1
Standards
cETL Listed, ETL, ETL-S to NSF-4, FCC, UL 197
Includes
Cord, Plug
Case Material
Stainless Steel
Display Type
Digital
Top Material
Tempered Glass
Plug Type
6-20P
Current
10.8 A
Maximum Operating Temperature
400 Degrees F
Wattage
2,600 W
Minimum Operating Temperature
110 Degrees F
Weight
12 lb

Description

Portable Induction Range, Top Material Tempered Glass, Power Source Electric, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature 110 Degrees F, Overall Depth 16 1/2 in, Overall Height 4 in, Overall Width 12 7/8 in, Display Type Digital, Number of Stations 1, Voltage 208V AC, Case Material Stainless Steel, Cord Length 7 ft, Current 10.8 A, Includes Cord, Plug, Plug Type 6-20P, Standards cETL Listed, ETL, ETL-S to NSF-4, FCC, UL 197, Wattage 2,600 W, Weight 12 lb

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.