Zoro Homepage

Portable Induction Range 220V, 3500 Watts

  • Mfr # SM-351C

  • Zoro # G8193726


product price: $2,939.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V AC
Watts
3,500 W
Power Source
Electric
Number of Stations
1
Includes
Cord, Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-351C
Zoro #
G8193726
UPC #
-
Country of Origin
China

Dimensions

Cord Length
7 ft
Overall Depth
20 1/4 in
Overall Width
15 in
Overall Height
5 3/4 in

Details

Item
Portable Induction Range
Voltage
208V AC
Watts
3,500 W
Power Source
Electric
Number of Stations
1
Includes
Cord, Plug
Standards
cETL Listed, ETL, ETL-S to NSF-4, FCC, UL 197
Display Type
Digital
Top Material
Tempered Glass
Case Material
Stainless Steel
Plug Type
6-20P
Maximum Operating Temperature
400 Degrees F
Weight
18 lb
Current
14.6 A
Minimum Operating Temperature
110 Degrees F
Wattage
3,500 W

Description

Portable Induction Range, Top Material Tempered Glass, Power Source Electric, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature 110 Degrees F, Overall Depth 20 1/4 in, Overall Height 5 3/4 in, Overall Width 15 in, Display Type Digital, Number of Stations 1, Voltage 208V AC, Case Material Stainless Steel, Cord Length 7 ft, Current 14.6 A, Includes Cord, Plug, Plug Type 6-20P, Standards cETL Listed, ETL, ETL-S to NSF-4, FCC, UL 197, Wattage 3,500 W, Weight 18 lb

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.