Sauce/Syrup Server
Mfr # 2565-6
Zoro # G7913184
product price: $1,096.99
/ea
Free Shipping & Returns
Key Features
Size
1.5 qt
Material
Stainless Steel
Includes
Ladle
Capacity
48 oz
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2565-6
Zoro #
G7913184
UPC #
-
Country of Origin
China
Dimensions
Size
1.5 qt
Depth (In.)
10 in
Top Dia. (In.)
9 in
Width (In.)
9 in
Base Dia. (In.)
9 in
Height (In.)
9 in
Overall Width
9 in
Overall Height
9 in
Overall Length
10 in
Details
Item
Sauce and Syrup Server
Material
Stainless Steel
Includes
Ladle
Capacity
48 oz
Color
Stainless Steel
For Use With
Tealight
Holds
1.5 qt
Body Color
Silver
Lid Color
Silver
NSF Certified
No
Body Material
Stainless Steel
Dishwasher Safe
No
Lid Material
Stainless Steel
Description
Sauce and Syrup Server, NSF Certified No, Dishwasher Safe No, Body Color Silver, Overall Width 9 in, Lid Material Stainless Steel, Overall Length 10 in, Product Type Sauce and Syrup Server, Body Material Stainless Steel, Capacity 48 oz, Lid Color Silver, Overall Height 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.