Solid Spoon, SS, 9-3/4 In
Mfr # M3505-08
Zoro # G8403446
product price: $38.45
/eaKey Features
Serving Utensil Capacity
1.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3505-08
Zoro #
G8403446
UPC #
-
Country of Origin
China
Dimensions
Utensil Length
9 3/4 in
Utensil Width
1 1/2 in
Details
Item
Serving Spoon
Serving Utensil Capacity
1.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Color
Silver
Utensil Handle Color
Stainless Steel
NSF Certified
No
Utensil Color
Stainless Steel
Gauge
18/8
Head Design
Solid
Product Type
Serving Spoon
Coated Handle
No
Description
Serving Spoon, Color Silver, Coated Handle No, Head Design Solid, Overall Length 9 3/4 in, Material Stainless Steel, Product Type Serving Spoon, Capacity 1 oz, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.