Solid Turner, SS, 13-1/2 In
Mfr # M3505-39
Zoro # G7906552
product price: $39.99
/eaKey Features
Blade Style
Solid
Blade Material
Stainless steel
Blade Width
3 in
Overall Length
13 1/2 in
Handle Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M3505-39
Zoro #
G7906552
UPC #
-
Country of Origin
China
Dimensions
Blade Width
3 in
Overall Length
13 1/2 in
Handle Length
5 in
Details
Item
Turner
Blade Style
Solid
Blade Material
Stainless steel
Handle Color
Stainless Steel
Handle Material
Stainless Steel
Temp. Resistance
410 Degrees F
NSF Certified
No
Dishwasher Safe
Yes
Maximum Temperature
410 Degrees F
Blade Color
Silver
Product Type
Turner
Hanging Hole
No
High-Heat Compatible
Yes
Design
Solid
Description
Turner, Overall Length 13 1/2 in, Product Type Turner, Handle Material Stainless Steel, Maximum Temperature 410 Degrees F, Handle Color Silver, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Material Stainless Steel, Blade Width 3 in, Design Solid, Dishwasher Safe Yes, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.