Zoro Homepage

Spreader/Knife, SS, 8-1/4 In

  • Mfr # M3505-13

  • Zoro # G7957336


product price: $61.59
/ea

Key Features

Material
Stainless Steel
Overall Length
8 1/4 in
NSF Certified
No
Color
Stainless Steel
Overall Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3505-13
Zoro #
G7957336
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 1/4 in
Overall Width
3/4 in
Handle Length
5 in

Details

Item
Spreader
Material
Stainless Steel
NSF Certified
No
Color
Stainless Steel
Working Temp.
410 Degrees F
Handle Color
Stainless Steel
Edge Style
Serrated
Gauge
18/8

Description

Spreader, Handle Length 5 in, Blade Length 3 1/2 in, Product Type Spreader, Blade Material Stainless Steel, Edge Style Serrated, Handle Color Silver, Handle Material Stainless Steel, Overall Length 8 1/2 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.