Zoro Homepage

Storage Box for Induction Buffet Servers, 17" x 17" x 10"

  • Mfr # SBS-175

  • Zoro # G8242936


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Dimensions
17 x 17 x 10 in
For Use With
Spring USA Induction Buffet Servers
Product Type
Storage Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS-175
Zoro #
G8242936
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
17 x 17 x 10 in

Details

Item
Storage Box
Color
Black
Material
Plastic
For Use With
Spring USA Induction Buffet Servers
Product Type
Storage Box
NSF Certified
No

Description

Storage Box, Product Type Storage Box, Color Black, For Use With Spring USA Induction Buffet Servers, Material Plastic, Overall Height 17 in, Overall Length 10 in, Overall Width 17 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.