Storage Box for Portable Induction Ranges, 20" x 16" x 10"
Mfr # SBR-175
Zoro # G8198461
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Plastic
For Use With
Induction Range
Dimensions
20 x 16 x 10 in
Product Type
Storage Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBR-175
Zoro #
G8198461
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
20 x 16 x 10 in
Details
Item
Storage Box
Color
Black
Material
Plastic
For Use With
Induction Range
Product Type
Storage Box
NSF Certified
No
Description
Storage Box, Product Type Storage Box, Color Black, For Use With Induction Range, Material Plastic, Overall Height 20 in, Overall Length 10 in, Overall Width 16 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.