Support/Back Brace For Buffet Servers
Mfr # 372-601
Zoro # G8330847
product price: $69.19
/eaKey Features
Material
Stainless Steel
Color
Silver
Dimensions
2 x 1/4 x 5 in
For Use With
2372 Series Servers, 2373 Series Servers, 2374 Series Servers
Product Type
Back Support Brace
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
372-601
Zoro #
G8330847
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
2 x 1/4 x 5 in
Overall Height
1/4 in
Overall Width
2 in
Overall Length
5 in
Details
Item
Back Support Brace
Material
Stainless Steel
Color
Silver
For Use With
2372 Series Servers, 2373 Series Servers, 2374 Series Servers
Product Type
Back Support Brace
Description
Back Support Brace, Product Type Back Support Brace, Color Silver, Overall Height 1/4 in, Overall Length 5 in, Overall Width 2 in, For Use With 2372 Series Servers, 2373 Series Servers, 2374 Series Servers, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.