
ABB Illuminated Push Button, 22mm, Green, Extended Style
Mfr # P9M-PLVSD
Zoro # G204953222
product price: $93.49
/ea
Free Shipping & Returns
Key Features
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P9M-PLVSD
Zoro #
G204953222
UPC #
7320500521984
Country of Origin
Poland
Dimensions
Panel Cutout Diameter
22 mm
Details
Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Description
Features: 22mm illuminated push button metal bezel green poly cap extended with contact holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.