Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABB Non-Illuminated Mushroom Head Button, 22mm, Red

  • Mfr # P9M-ET4RN1

  • Zoro # G504953236


product price: $73.25
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained Pull / Maintained Push
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9M-ET4RN1
Zoro #
G504953236
UPC #
7320500521311
Country of Origin
Poland

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm

Details

Item
Non-Illuminated Push Button
Push Button Style
Mushroom Head
Action
Maintained Pull / Maintained Push
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp

Description

Features: 22mm non-illuminated mushroom head button metal bezel 40mm head red push-pull with contact holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.