Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disconnect Switch, Nonfusible, 3PST-NO, Indoor, Rotary Handle, Plastic

  • Mfr # ML1-025-CR3

  • Zoro # G404945034


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST-NO
Current Rating
25 A
Environment
Indoor
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML1-025-CR3
Zoro #
G404945034
UPC #
-
Country of Origin
Germany

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST-NO
Current Rating
25 A
Environment
Indoor
Voltage
600 V
Handle Color
Black
Handle Type
Rotary Handle
Housing Material
Plastic
Standards
cULus
Number of Poles
3

Description

Springer controls/merz ml1-025-cr3, 25a,3-pole, disconnect switch, red/yellow, center-mount,lockable this is a center mounting (22.5mm hole as opposed to 4 screws) disconnect switch. the switch and the handle are attached to the 22.5 mm panel-hole with washers and nuts (included.) merz has long been the industry standard in ul certified disconnect switches. Merz disconnect switches are second to none for quality and reliability. springer controls-merz disconnect switches are available in models from 16 amp to 125 amp. These ul certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. a variety of handles are available. for additional poles and accessories please visit the springer controls|merz accessories for disconnect switches page on www.globalindustrial.com.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.