Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disconnect Switch, Nonfusible, 3PST-NO, Indoor, Rotary Handle, Plastic

  • Mfr # ML3-125-AR3E

  • Zoro # G904949815


product price: $1,085.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST-NO
Current Rating
125 A
Environment
Indoor
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML3-125-AR3E
Zoro #
G904949815
UPC #
-
Country of Origin
Germany

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST-NO
Current Rating
125 A
Environment
Indoor
Voltage
600 V
Handle Color
Red
Handle Type
Rotary Handle
Housing Material
Plastic
Standards
cULus
Number of Poles
3

Description

Springer controls / merz ml3-125-ar3e, 125a, 3-pole, enclosed disconnect switch, red/yellow springer controls | merz enclosed disconnect switches merz has long been the industry standard in ul certified disconnect switches. Merz disconnect switches are second to none for quality and reliability. Springer controls-merz enclosed disconnect switches are available in models from 16 amp to 125 amp. These ul certified switches are suitable for residential and industrial applications. each springer controls-merz disconnect switch is enclosed in a wall-mountable polycarbonate ip 65 rated enclosure. The ip 65 certification means that an installed unit will be protected from low pressure water jets (rain) from all directions. Ip 65 also denotes that the enclosure is dust-proof. The padlocking handles are available in black/grey or red/yellow. extra poles and auxiliaries available upon special request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.