
Disconnect Switch, Nonfusible, 3PST-NO, Three Phase, Indoor, Rotary Handle, Plastic
Mfr # ML1-040-DR3
Zoro # G804949830
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
3PST-NO
Current Rating
40 A
Phase
Three
Environment
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML1-040-DR3
Zoro #
G804949830
UPC #
-
Country of Origin
Germany
Details
Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST-NO
Current Rating
40 A
Phase
Three
Environment
Indoor
Voltage
600 V
Handle Color
Red
Handle Type
Rotary Handle
Housing Material
Plastic
Standards
cULus
Number of Poles
3
Description
Springer controls/merz ml1-040-dr3,40a,3-pole,disconnect switch,red/yel,din-mount,coupling,lockable this disconnect switch is designed for use with an enclosure. the handle mounts to the door and the switch is din-rail (rear) mounted. this system features a coupling that restricts the enclosure from being opened while the switch is in the on position. Merz has long been the industry standard in ul certified disconnect switches. Merz disconnect switches are second to none for quality and reliability. springer controls-merz disconnect switches are available in models from 16 amp to 125 amp. These ul certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. a variety of handles are available. for additional poles and accessories please visit the springer controls|merz accessories for disconnect switches page on www.globalindustrial.com. note: enclosure not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.