Zoro Homepage

Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390

  • Mfr # Z151/3-AA

  • Zoro # G804950584


product price: $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z151/3-AA
Zoro #
G804950584
UPC #
-
Country of Origin
Germany

Description

Springer controls / merz z151/3-aa, change-over switch w/zero pos., 3-pole, 20a, 4-hole front-mount merz has long been the industry standard in ul certified switches. Merz cam switches are second to none for quality and reliability. Springer controls-merz switches are available in models from 16 amp to 125 amp. These ul certified switches are suitable for residential and industrial applications. This item is a 4-screw, front-panel mounting-cam switch. Both the switch and the handle are attached to the panel or wall by these four screws (included.) cam switches, according to their contact arrangement, are fitted with switching chambers with 1, 2, or 3 (series 111 only) double interrupted conduct paths. Each conduct path is arranged of 2 firmly seated terminals and one mobile contact bridge which is guided by a plunger. The contact bridge is positively opened by the cam and closed by a spring. The indexing device is available in different torques and 4 different switching angles. The finger proof cam switches are equipped with screws with captive plus-minus screw heads. All terminals are fitted with screwdriver guiding, funnel-shaped cable entries and chamber like design. Cable end stops assure the correct insertion depth. If the type of switch that you require is not listed, please contact global industrial equipment. All cam switches are also alvailable as a complete (enclosed) unit. Additional switch types are available upon special request. Switch to quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.