Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Sport Bucket Chair - White

  • Mfr # 1043699

  • Zoro # G115562742


product price: $572.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
24 in
Material
Vinyl
Length
28.75 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1043699
Zoro #
G115562742
UPC #
38132979536
Country of Origin
China

Dimensions

Depth
24 in
Length
28.75 in

Details

Material
Vinyl
Color
White

Description

Springfield's 1043699 Deluxe Sport Bucket Chair offers premium upholstery and cushions designed to provide maximum comfort and quality. It includes a durable blow molded frame with ergonomically molded cushions and extended sides for extra support. The seat mounts with a 5 x 12 universal mounting pattern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.