Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extend-A-Reach Motor Support - 26in to 56in

  • Mfr # 1780250

  • Zoro # G415918607


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Depth
2.5 in
Color
Black
Material
Steel
Length
28.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1780250
Zoro #
G415918607
UPC #
38132512504
Country of Origin
China

Dimensions

Depth
2.5 in
Length
28.25 in

Details

Color
Black
Material
Steel

Description

Springfield's 1780250 Extend-A-Reach Motor Support secures the boat's outboard motor to the trailer crossbar. It includes all parts for easy installation. The Extend-A-Reach removes easily for quick loading and unloading. Features a corrosion-resistant E-coat finish over a steel construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.