Zoro Homepage

Hitch-Mount Barbecue Grill

  • Mfr # 1940057

  • Zoro # G315798675


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1940057
Zoro #
G315798675
UPC #
38132917965
Country of Origin
China

Dimensions

Length
21 in

Details

Material
Aluminum

Description

Springfield's 1940057 Barbecue Grill mounts in your vehicle's trailer hitch receiver or easily converts to a table-top grill, making it an excellent addition to any camping trip or tailgating party. It offers 189 square inches of grill cooking surface or 130 square inches of lid-top griddle cooking. Designed for use with a 1 lbs. propane tank not included. Legs fold upward to be used as carrying handles. 12,000 BTU rating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.