1690106 18 x 30 in. Thread-Lock Table - Oval

  • Mfr # 3001.9894
  • Zoro # G504020365
product price: 
$
334.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3001.9894
Zoro #
G504020365
UPC #
38132911338
Country of Origin
China

Description

Features
  • Thread lock table round thread lock package features a locking, surface mount base, thread lock post and an anodized aluminum mount
Specifications
  • Size: 18" x 30"
  • Shape: Oval
  • Dimension: 3.5" H x 27.75" W x 28" L
  • Weight: 7.01 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews