33in Distressed White Solid Wood Two Door Floral Carved Wine Cabinet
- Mfr # 489015
- Zoro # G323438471
product price:Â
$
2,096.99
/ea
Key Features
Shelves Included
Yes
Cabinet Design
Standard
Color
Brown
Width
33 in
Cabinet Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489015
- Zoro #
- G323438471
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 33 in
- Overall Depth
- 16 in
- Overall Length
- 61 in
Details
- Shelves Included
- Yes
- Cabinet Design
- Standard
- Color
- Brown
- Cabinet Doors
- Yes
- Item
- Cabinets
- Solid Wood Frame
- Yes
- Finish
- Natural
- Lacquered
- No
- Glass Doors
- No
- Number of Cabinets
- 1
- Mirrored Finish
- No
- Gloss Finish
- No
- Cabinet Type
- Accent Chest
- Shape
- Rectangular
- Assembly
- No Assembly Needed
- Weight Capacity
- 50 lbs
- Material
- Solid Wood
Description
Add a fashionable storage option to your space with this 33in distressed white solid wood two door floral carved wine cabinet. This beautiful accent is built to last from high quality solid wood, with the front doors intricately hand-carved with a gorgeous floral design. The distressed white wash finish gives this piece additional appeal. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 61in H x 33in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.