3000.9638 9 x 7 in. Taperlock Deck Base

  • Mfr # 3000.9638

  • Zoro # G804170746


product price:  $95.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3000.9638
Zoro #
G804170746
UPC #
38132420052
Country of Origin
China

Description

Taperlock Deck Base

Features
  • Taper-Lock Bases Taper Lock Bases 9" x 7"
  • Base Satin E 4 Step, 48" H x 15" W
Specifications
  • Size: 9 x 7 in.
  • Dimension: 2.5" H x 10.5" W x 12.25" L
  • Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.